Shop All Harness Kits
Safewaze
PRO Bag Combo: FS185-L/XL, FS-FSP14075-W, FS8125
Mfr # FS144-L/XL
Zoro # G509945328
product price: $373.99
/ea
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safewaze
- MFR # FS144-L/XL
- Zoro # G509945328
- Country of Origin United States
- Category Harness Kits
Description
A professional combination of harness and retractable for easy compliance conveniently packaged in a heavy duty carry bag.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Office and Facility Sign, 10" W, 7" H, U7-1060-GA_10x7 (U7-1060-GA_10x7)
- HONEYWELL Cut-Resistant Gloves, XL, 18 Gauge, A1, PR (21-1818B/10XL)
- BRADY Pipe Marker, Black, Fuel Oil Supply, PK5, 7117-4-PK (7117-4-PK)
- ZORO SELECT Pin Lug Swivel, FNPTxFNST, 1-1/2 In (6AKD5)
- SAFEWAZE Fall Protection Kit, Size: 2XL (FS126-2X)
- SAFEWAZE V-Line Combo: FS99185-E, FS88560-E, Plastic Bag (019-3036)
- SAFEWAZE Roofer's Fall Protection Kit, Size: Universal (FS126-E-3D)
- SAFEWAZE Roofer's Fall Protection Kit, Size: Universal (FS120-E/1118DC-BP)
- SAFEWAZE V-Line Bucket Roof Kit: FS99280-E, FS88560-E, FS700-50GA, FS870 (FS148)
- SAFEWAZE V-Line Bag Combo: FS99280-E, FS88580, FS8125 (020-3129)
- 3M DBI-SALA Harness and Vertical Lifeline Kit, Size: Universal (2104168)
- Safewaze Harness Kits