Shop All Harness Kits
Safewaze
PRO Bag Combo: FS185-2X, FS565, FS8125
Mfr # FS139-2X
Zoro # G1284925
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safewaze
- MFR # FS139-2X
- Zoro # G1284925
- UPC # 644216525133
- Country of Origin United States
- Category Harness Kits
Details
Item | Fall Prot Kit w/Bag,XXL,Rebar Hk Lanyard |
Description
Fall Prot Kit w/Bag,XXL,Rebar Hk Lanyard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 468P38 (468P38)
- SAFEWAZE Bolt On D-ring Anchor (FS888)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, 18 in Length, 24337 (A-1218-24337)
- ANSELL Hooded Chemical Resistant Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WN18-B-92-195-05)
- SAFEWAZE V-Line Combo: FS99185-E, FS88560-E, Plastic Bag (019-3036)
- SAFEWAZE V-Line Bag Combo: FS99280-E, FS88561-E, FS8125 (FS126-E-DL)
- SAFEWAZE PRO Bag Combo: FS185-L/XL, 018-5009, FS811-3, FS8125 (EX-1000-L/XL)
- SAFEWAZE V-Line Bucket Roof Kit: FS99280-E, FS700-50, FS88860-3, FS1120, FS870 (FS-ROOF-E/1120)
- SAFEWAZE Fall Protection Kit, Size: L/XL (FS146-L/XL)
- SAFEWAZE PRO Bag Roof Kit: FS185-L/XL, FS700-50, FS1120, FS88560-E, FS870, FS8175 (020-3116)
- CONDOR Roofer's Harness Kit, Size: Universal (19F394)
- Safewaze Fall Protection