Shop All Harness Kits
Safewaze
PRO BAG COMBO: FS185-2X, FS-FSP1407-W,
Mfr # FS146-2X
Zoro # G009958002
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safewaze
- MFR # FS146-2X
- Zoro # G009958002
- UPC # 644216527137
- Country of Origin Unknown
- Category Harness Kits
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rpr Tag, 5-3/4 x 2-7/8 In, Tan, PK100 (3VCX8)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 466P35 (466P35)
- ARIAT FR Pullover Inherent Hoodie, Men's, 2XL (10027920)
- VF IMAGEWEAR Men's Flame Resistant Lab Coat, Blue, Nomex, 3L (KNC2RB 3L 0R)
- SAFEWAZE PRO Bag Combo: FS185-L/XL, FS566, FS8125 (FS139-DL-L/XL)
- SAFEWAZE PRO Bag Combo: FS185-2X, FS565, FS8125 (FS139-2X)
- SAFEWAZE PRO Bag Roof Kit: FS185-L/XL, FS700-50, FS1120, FS88560-E, FS870, FS8175 (020-3116)
- SAFEWAZE Fall Protection Kit, Size: L/XL (FS133-L/XL)
- SAFEWAZE V-Line Bag Roof Kit: FS99280-E, FS700-50GA, FS870, FS88560-E, FS8175 (FS121-E)
- SAFEWAZE Fall Protection Kit, Size: 2XL (FS143-2X)
- 3M DBI-SALA Harness and Vertical Lifeline Kit, Size: Universal (2104169)
- Safewaze Fall Protection