Shop All Lanyards and Lifelines
Safewaze
PRO 6ft Stretch Internal Energy Absorbing Lanyard: O-ring, Snap Hooks
Mfr # 020-2055
Zoro # G509945175
product price: $74.19
/ea
$74.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safewaze
- MFR # 020-2055
- Zoro # G509945175
- Country of Origin United States
- Category Lanyards and Lifelines
Description
The PRO 6ft Stretch Energy Absorbing Lanyard expands reach and range of movement, while reducing tripping, snag or other hazards. Made from specialized hi-vis performance webbing with POY and elasticized yarns, to create a lightweight, streamlined solution. Includes dual leg for 100% tie-off, added SRL connection point, protective label cover and snap hooks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Impact Gloves, M Size, Gauntlet, Red, PR (INDI-CCP-03-M)
- ENPAC Drum Spill Containment Pallet, 24 gal Spill Capacity, 4 Drum (5760-YE-G)
- ERB SAFETY Safety Vest, Zipper, Hi-Viz, Lime, M (61200)
- CONDOR Sleeves, 18 In., Polypropylene, Wht, PK200 (26W805)
- SAFEWAZE PRO 150' Vertical Lifeline (FS700-150)
- SAFEWAZE Cable SRL w/Fall Indic Snap Hook, 15 ft. (FS-FSP1215-G)
- SAFEWAZE PRO 3' Energy Absorbing Lanyard: Snap Hook (FS560-3)
- SAFEWAZE PRO 6' Cable Energy Absorbing Lanyard: Snap Hook (FS560-CA)
- SAFEWAZE PRO 6' Stretch Internal Energy Absorbing Lanyard: Snap Hooks (FS590)
- SAFEWAZE Latitude 6' Single Web SRL: Carabiner, Alu Snap Hook (019-5045)
- SUPER ANCHOR SAFETY 30ft Deluxe 5/8" 12-Strand Lifeline w/Snaphook +No. 4015 SuperGrab. Retail Box (4034-30SG)
- Safewaze Fall Protection