Shop All Lanyards and Lifelines
Safewaze
PRO 6ft Stretch Internal Energy Absorbing Lanyard: Dual Leg, Alu Snap Hooks
Mfr # FS591-ALU
Zoro # G709945098
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safewaze
- MFR # FS591-ALU
- Zoro # G709945098
- Country of Origin United States
- Category Lanyards and Lifelines
Description
The PRO 6ft Stretch Energy Absorbing Lanyard expands reach and range of movement, while reducing tripping, snag or other hazards. Made from specialized hi-vis performance webbing with POY and elasticized yarns, to create a lightweight, streamlined solution. Includes dual leg for 100% tie-off, protective label cover and forged aluminum hooks.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Hazardous Waste Label, 6 In. H, PK50 (121155)
- SAFETY TECHNOLOGY INTERNATIONAL Smoke Detector Damage Stp Cover, Clear (STI-8130)
- PROFLEX BY ERGODYNE Gray Coated Waterproof Winter Work Gloves, S, PR (7501)
- TRU-SPEC Duty Belt, Size XL, Black, Unisex (4164)
- SAFEWAZE 3 FT WEB POSITIONING LANYARD w DBL LOCKING SNP HKS (FS88860-3)
- SAFEWAZE V-Line 6' Internal Energy Absorbing Lanyard: Rebar Hook (FS88585)
- SAFEWAZE Latitude HD 11' Single Web SRL: Carabiner, Rebar Hook (FS-FSP1411-W-RBH)
- SAFEWAZE Latitude 6' Dual Web SRL: 9013 BWB, Snap Hooks (019-5052)
- SAFEWAZE PRO 25' Vertical Lifeline (FS700-25)
- SAFEWAZE Latitude HD 11' Web Dual SRL: FS-EX313, Carabiner, Rebar Hook (FS-FSP14095-W-RBH)
- IRONWEAR 4.5’-6’ Internal Double Leg Energy-Absorbing Lanyard w/ 3 Hooks (2340)
- Safewaze Fall Protection