Shop All Lanyards and Lifelines
Safewaze
PRO 6' Tie-Back Energy Absorbing Lanyard
Mfr # FS450
Zoro # G1285415
product price: $82.39
/ea
Free Shipping & Returns
$82.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safewaze
- MFR # FS450
- Zoro # G1285415
- UPC # 644216339532
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Details
Item | Lanyard |
Description
Tie Back Lanyard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Nitrile, XL, 1 PR (9032-XL (10))
- ROCKPORT WORKS Boots, Composite Toe, Met Guard, 7-1/2, PR (RK6465)
- CARHARTT OJ2199 M RD Rilaxed Fitt HW Sftshll Jkt (102199-001)
- NMC Danger Demolition Work In Progress Keep Out Sign (D496RB)
- SAFEWAZE Arc Flash 6' Energy Absorbing Lanyard: Snap Hook, Soft Loop (FS560-AF-SE)
- SAFEWAZE Northstar Classic 50' Web SRL (FS-EX1550-W)
- SAFEWAZE 20" Energy Absorber: Soft Loop, Snap Hook (FS8800SP-L)
- SAFEWAZE Fire Rated Single Leg Lanyard (FS77330-FR)
- SAFEWAZE Welding 6' Energy Absorbing Lanyard: Dual Leg, Snap Hooks (FS77330-FR-DL)
- SAFEWAZE Latitude 6' Dual Web SRL: 9013 BWB, Snap Hooks (019-5052)
- SUPER ANCHOR SAFETY 30ft. X-Line Pneumatic Lifeline w/Snaphook (4065-30)
- Safewaze Lanyards and Lifelines