Shop All Lanyards and Lifelines
Safewaze
PRO 6' Tie-Back Energy Absorbing Lanyard: Dual Leg
Mfr # FS451
Zoro # G1285424
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safewaze
- MFR # FS451
- Zoro # G1285424
- UPC # 644216339334
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Details
Item | Lanyard |
Description
Tie Back Lanyard,Dual Leg
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Polyurethane Coated Gloves, 3/4 Dip Coverage, Black/Gray, S, PR (2UUG5)
- HONEYWELL SERVUS Mid-Calf Rubber Boots, Steel-Toe, Neoprene, Chevron Outsole, 12 in H, Copper & Tan, 1 Pair, Size 11 (22114/11)
- JUSTRITE 5 gal white Polyethylene HPLC Spill Tray (84003)
- TOUGH DUCK Insulated Coverall BLK 4XL (712131)
- SAFEWAZE PRO 3' Energy Absorbing Lanyard: Snap Hook (FS560-3)
- SAFEWAZE Trailing Rope Grab Assembly, 3' Energy Absorbing Lanyard (FS00SP/FS1118-3)
- SAFEWAZE EVO 3/8 - Detachable Cable Sleeve, GRAB Not included with Kits (020-12101)
- SAFEWAZE Northstar Classic LE 50' Cable SRL (FS-FSP9050)
- SAFEWAZE (7/16 IN) 300 FT BLACK/RED KERNMANTLE ROPE (SW716-300)
- SAFEWAZE PRO 4' Energy Absorbing Lanyard: Dual Leg, Rebar Hook (FS566-4)
- CONDOR Self Retracting Lifeline, 10 ft., Black (35KV07)
- Safewaze Lanyards and Lifelines