Shop All Lanyards and Lifelines
Safewaze
PRO 6' Stretch Internal Energy Absorbing Lanyard: O-ring, Rebar Hook
Mfr # FS66100
Zoro # G1285792
product price: $90.89
/ea
Free Shipping & Returns
$90.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safewaze
- MFR # FS66100
- Zoro # G1285792
- UPC # 644216341733
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Details
Item | Energy Absorbing Lanyard |
Description
Combo Lanyard,O-Ring/Rebar Hook
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, Respirator Required In This Area, 14in X 10in Aluminum, 10" W, 14" H, Bilingual Spanish (OS-DS-A-1014-VS-1544)
- BERNE Performance Short Sleeve Pocket Tee, M (BSM38)
- CSL Control Stanchion, Brushed, 9.5 ft., PK2 (5500SS-BLK)
- GASCO Gas Regulator, 0.25 Lpm (71-0.25)
- SAFEWAZE Latitude HD 11' Cable Single Leg SRL: Carabiner, Rebar Hook (FS-FSP1211-G-RBH)
- SAFEWAZE 21ft SRL Tag Line Rope (020-9013)
- SAFEWAZE Cable SRL w/Fall Indic Snap Hook, 15 ft. (FS-FSP1215-G)
- SAFEWAZE Shock Pack, D-Ring/Snap Hook (FS8800SP-D)
- SAFEWAZE Self Retracting Lifeline, 7 ft., 310 lb. Weight Capacity (018-5032)
- SAFEWAZE PRO 100' Vertical Lifeline (FS700-100)
- 3M DBI-SALA Rescue Shock Absorbing Lanyard, 6 ft., Blue (1246032)
- Safewaze Fall Protection