Shop All Lanyards and Lifelines
Safewaze
PRO 6' Stretch Internal Energy Absorbing Lanyard: Dual Leg, Rebar Hooks
Mfr # FS596
Zoro # G1285853
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safewaze
- MFR # FS596
- Zoro # G1285853
- UPC # 644216341337
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Details
Item | Energy Absorbing Lanyard |
Description
Stretch Low-Prof Lanyard,Rebar Hook,2 Leg
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- N-FERNO BY ERGODYNE Balaclava Face Mask, 2-in-1 Detachable-Piece, Fleece, Moisture-Wicking, Black, Universal Size (6826)
- BRADY Universal Tag, Safety Tag, Harness Inserts (UNI-UNI 503 ORANGE)
- DYNALON Bio-bin Waste Container, 30L, PK10 (797303-0030)
- MCR SAFETY Leather Gloves, A5, Brown/Green, L, PR (PD3430L)
- SAFEWAZE Welding 6' Energy Absorbing Lanyard: Dual Leg, Rebar Hooks (FS77435-WE-DL)
- SAFEWAZE Northstar Classic 50' Cable SRL (FS-FSP1250-G)
- SAFEWAZE Latitude 6' Single Web SRL: Carabiner, Snap Hook (019-5044)
- SAFEWAZE Latitude HD 10' Dual Cable SRL: SW-9012 BWB, Rebar Hooks (SW8008-10-RBH-DL)
- SAFEWAZE Northstar Classic 80' Cable SRL (FS-EX1080-G)
- SAFEWAZE Latitude Pro Arc Flash 7ft Single Web SRL: Steel Carabiner, Alu Rebar Hook (020-5203)
- 3M DBI-SALA Rope Lifeline, 150 ft., White (1202879)
- Safewaze Lanyards and Lifelines