Shop All Lanyards and Lifelines
Safewaze
PRO 6' Stretch Internal Energy Absorbing Lanyard: Dual Leg, O-ring, Rebar Hooks
Mfr # FS66150
Zoro # G1285765
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safewaze
- MFR # FS66150
- Zoro # G1285765
- UPC # 644216341238
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Details
Item | Energy Absorbing Lanyard |
Description
Combo Lanyard,O-Ring/Rebar Hook,2 Leg
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFENDER SAFETY DECITECH E1 Active Hearing Protection, Over the Head Earmuffs NRR 24 Tan (DCT-E1-03)
- KNIPEX Red Insulated Mat Rubber (98 67 05)
- WORLD ENTERPRISES Poly Coated Nylon Gloves XL (PIP-33-B125/XL)
- BRADY Label, 1/2 in W, Outdoor, Black (M7C-500-595-BK)
- SAFEWAZE PRO 6' Tie-Back Energy Absorbing Lanyard (FS450)
- SAFEWAZE PRO 25' Vertical Lifeline (FS700-25)
- SAFEWAZE PRO 6' Rope Energy Absorbing Lanyard: Snap Hooks (FS33215)
- SAFEWAZE PRO 4'-6' Adjustable Energy Absorbing Lanyard: Snap Hook (FS560-AJ)
- SAFEWAZE V-Line 6' Internal Energy Absorbing Lanyard: Rebar Hook (FS88585)
- SAFEWAZE Northstar Classic LE 50' Cable SRL (FS-FSP9050)
- FALLTECH Shock Absorbing Lanyard, 6 ft., Blue (8241Y)
- Safewaze Fall Protection