Shop All Lanyards and Lifelines
Safewaze
PRO 6' Stretch Energy Absorbing Lanyard: Rebar Hooks, Rescue Rings
Mfr # FS578
Zoro # G1285670
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safewaze
- MFR # FS578
- Zoro # G1285670
- UPC # 644216339938
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Details
Item | Stretchable Lanyard |
Description
Wind Energy Stretch Lanyard,Dual Leg
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST ALERT Fire Extinguisher, 5B:C, Dry Chemical, 2 lb (REC5)
- REFRIGIWEAR Extreme Freezer Glove With Touch-Rite Nib Black XLg (T679RBLKXLG)
- UVETO Sun Glove, Skin, Medium (AU SGMSK)
- BROTHER Label, Black/White, Labels/Roll: Continuous (HGE2315PK)
- SAFEWAZE PRO 25' Vertical Lifeline (FS700-25)
- SAFEWAZE PRO 6' Tie-Back Energy Absorbing Lanyard (FS450)
- SAFEWAZE PRO 6' Internal Energy Absorbing Lanyard: Dual Leg, Rebar Hooks (FS586)
- SAFEWAZE Arc Flash 6ft Energy Absorbing Lanyard: Aramid, Dual Leg, Alu Rebar Hooks (020-2041)
- SAFEWAZE Self Retracting Lifeline, 7 ft., 310 lb. Weight Capacity (018-5032)
- SAFEWAZE PRO 4'-6 Adjustable Energy Absorbing Lanyard: Rebar Hook (FS565-AJ)
- SAFEWAZE Latitude 6' Dual Web SRL: 9013 BWB, Rebar Hooks (019-5054)
- Safewaze Fall Protection