Shop All Lanyards and Lifelines
Safewaze
PRO 6' Stretch Energy Absorbing Lanyard: Dual Leg, Snap Hooks
Mfr # FS571
Zoro # G1285549
product price: $88.99
/ea
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safewaze
- MFR # FS571
- Zoro # G1285549
- UPC # 644216340231
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Details
Item | Stretchable Lanyard |
Description
Stretch Lanyard,Dbl Snap Hooks,Dual Leg
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOWMAN DISPENSERS Hairnet Dispenser , Clear , PETG Plastic , (HP-010)
- ESS Ballistic Safety Glasses, Brown Anti-Fog, Scratch-Resistant (EE9006-02)
- CORTINA SAFETY PRODUCTS SPORT CONE 18IN WHITE (03-500-37)
- 3M 9 x 14 12 x 08 Clear Propionate Molded Faceshield (10078371827004)
- SAFEWAZE Northstar Classic LE 20' Cable SRL (FS-FSP9020)
- SAFEWAZE Latitude 6' Single Web SRL: No Connector, Snap Hook (019-5040)
- SAFEWAZE PRO 6' Stretch Internal Energy Absorbing Lanyard: Snap Hooks (FS590)
- SAFEWAZE Northstar Classic 50' Web SRL (FS-EX1550-W)
- SAFEWAZE Latitude 6' Single Web SRL: Alu Carabiner, Snap Hook (019-5048)
- SAFEWAZE Latitude HD 7' Single Web SRL: Carabiner, Snap Hook (FS-FSP1407-W)
- KONG USA Work Positioning Y-Lanyard (9VP000022KK)
- Safewaze Lanyards and Lifelines