Shop All Lanyards and Lifelines
Safewaze
PRO 6' Stretch Energy Absorbing Lanyard: 12' FF Steel Snap Hooks
Mfr # FS88760-FF
Zoro # G1286973
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safewaze
- MFR # FS88760-FF
- Zoro # G1286973
- UPC # 644216341931
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 12 ft. |
Details
Item | Energy Absorbing Lanyard |
Description
Lanyard,12 ft. Free Fall,Dbl Snap Hooks
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Size 13 Men's Miner Boot Steel Work Boot, Black (53531)
- EDWARDS SIGNALING Warning Light, 40W Halogen, Amber, 65 FPM (50A-N5-40WH)
- SAFEWAZE 6' Cable Choker Anchor, Pass through O-rings (FS830-C6)
- KLEIN TOOLS Face Shield, Mesh (60474)
- SAFEWAZE PRO 4'-6 Adjustable Energy Absorbing Lanyard: Rebar Hook (FS565-AJ)
- SAFEWAZE V-Line 6' Internal Energy Absorbing Lanyard: Rebar Hook (FS88585)
- SAFEWAZE Northstar Classic 100' Cable SRL (FS-EX10-100-G)
- SAFEWAZE PRO 100' Vertical Lifeline (FS700-100)
- SAFEWAZE PRO 4' Energy Absorbing Lanyard: Dual Leg, Rebar Hook (FS566-4)
- SAFEWAZE Latitude Pro Arc Flash 7ft Single Web SRL: 9013 BWB, Rebar Hook (020-5205)
- GUARDIAN EQUIPMENT 6 ft.L Tie-Back Lanyard (01291)
- Safewaze Lanyards and Lifelines