Shop All Lanyards and Lifelines
Safewaze
PRO 6' Stretch Energy Absorbing Lanyard: 12' FF Dual Leg, Rebar Hooks
Mfr # 88761-FF-RB-AL
Zoro # G1286949
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safewaze
- MFR # 88761-FF-RB-AL
- Zoro # G1286949
- UPC # 644216341030
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 12 ft. |
Details
Item | Energy Absorbing Lanyard |
Description
Lanyard,12 ft. Free Fall,2 Leg,Aluminum
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER MAGNETICS Magnetic Card Holder 1.75Inx50Ft (RE40)
- ISOTUNES Foam Ear Universal Replacement (IT-67)
- HY-KO 5In Yellow Reflective Number 9, 10PK (B00759)
- PYRAMEX Safety Glasses, Mirror Anti-Scratch (SSB4570D)
- SAFEWAZE Cable SRL, Swivel Fall Indic Hook, 30 ft. (FS-FSP1230-G)
- SAFEWAZE Leading Edge 6ft Energy Absorbing Lanyard: Snap Hooks (019-2011)
- SAFEWAZE Northstar Classic 80' Cable SRL (FS-EX1080-G)
- SAFEWAZE PRO 150' Vertical Lifeline (FS700-150)
- SAFEWAZE Latitude 6' Dual Web SRL: 9013 BWB, Alu Snap Hooks (019-5053)
- SAFEWAZE Latitude Pro Arc Flash 7ft Single Web SRL: 9013 BWB, Rebar Hook (020-5205)
- MSA SAFETY Shock Absorbing Lanyard, Twin Leg, 6 ft., L, Series: V-Series (10207251)
- Safewaze Lanyards and Lifelines