Shop All Lanyards and Lifelines
Safewaze
PRO 6' Rope Energy Absorbing Lanyard: Dual Leg, Snap Hooks
Mfr # FS33216
Zoro # G1285293
product price: $56.49
/ea
$56.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safewaze
- MFR # FS33216
- Zoro # G1285293
- UPC # 644216339730
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Details
Item | Shock Absorbing Rope Lanyard |
Description
Shock Absorbing Rope Lanyard,Dual Leg
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Open Hole Sign, D459RB (D459RB)
- BRADY Label, White/Translucent, Labels/Roll: 2000 (THT-139-461-2)
- SHOWA Natural Rubber Latex Coated Gloves, 3/4 Dip Coverage, Blue/Gray, XL, PR (305XL-10)
- HONEYWELL HOWARD LEIGHT TrustFit Plus Reusable Foam Ear Plug, Bell Shape, 31 dB, Orange, 100 PK (TF-PLUS-30)
- SAFEWAZE Cable SRL, Swivel Fall Indic Hook, 30 ft. (FS-FSP1230-G)
- SAFEWAZE Heavyweight 6' Energy Absorbing Lanyard: Snap Hooks (FS88660-HW)
- SAFEWAZE V-Line 6' Stretch Internal Energy Absorbing Lanyard: Dual Leg, Rebar Hooks (FS88596)
- SAFEWAZE Latitude HD 11' Single Web SRL: Carabiner, Rebar Hook (FS-FSP1411-W-RBH)
- SAFEWAZE Latitude 6' Single Web SRL: No Connector, Snap Hook (019-5040)
- SAFEWAZE Latitude Pro Arc Flash 7ft Single Web SRL: Steel Carabiner, Alu Rebar Hook (020-5203)
- GUARDIAN EQUIPMENT 50 ft.L Velocity Cable (42003)
- Safewaze Fall Protection