Shop All Lanyards and Lifelines
Safewaze
PRO 6' Internal Energy Absorbing Lanyard: Dual Leg, Rebar Hooks
Mfr # FS586
Zoro # G1285722
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safewaze
- MFR # FS586
- Zoro # G1285722
- UPC # 644216340439
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Details
Item | Energy Absorbing Lanyard |
Description
Low Profile Lanyard,Rebar Hook,Dual Leg
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPAC MRC LUGGAGE TAG (D7251-MRC)
- CONDOR Safety Glasses, Clear Anti-Fog (52WR04)
- TENSABARRIER Belt Barrier, 13 ft, Yellow, Yellow (896T2-35-MAX-Y5X-C)
- UNCLE MIKES Duty Belt, L, Black (89083)
- SAFEWAZE PRO 6' Stretch Energy Absorbing Lanyard: Dual Leg, Snap Hooks (FS571)
- SAFEWAZE V-Line 6' Energy Absorbing Lanyard: Dual Leg, Snap Hooks (FS88561-E)
- SAFEWAZE Latitude Pro Arc Flash 7ft Single Web SRL: 9013 BWB, Rebar Hook (020-5205)
- SAFEWAZE Latitude 6' Single Web SRL: Carabiner, Alu Rebar Hook (019-5047)
- SAFEWAZE Latitude HD 10' Single Cable SRL: Carabiner, Snap Hook (SW8008-10)
- SAFEWAZE Latitude Pro 7ft Single Web SRL: Carabiner, Snap Hook (018-5004)
- 3M DBI-SALA Leading Edge Shock Absorbing Lanyard, 6 ft., Blue/Silver (1246412)
- Safewaze Lanyards and Lifelines