Shop All Lanyards and Lifelines
Safewaze
PRO 6' Energy Absorbing Lanyard: Dual Leg, Snap Hooks
Mfr # FS561
Zoro # G1285619
product price: $68.15
/ea
$68.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safewaze
- MFR # FS561
- Zoro # G1285619
- UPC # 644216338535
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Details
Item | Shock Absorbing Lanyard |
Description
Shock Absorb Lanyrd,Dbl Snap Hk,Dual Leg
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Industrial Work Pants, Charcoal, 29x32 In (PT20CH 29 32)
- MIDWEST RAKE Spiked Shoes, 3/4"Round Spikes, PP, PR (46112)
- ABUS Lockout Padlock, KD, Blue, 1-1/2"H (72 /40 KD Blue)
- SIGNMISSION OSHA CAUTION RADIATION, Radioactive Materials W/ Symbol, 18in X 12in Aluminum, OS-CR-A-1218-V-10270 (OS-CR-A-1218-V-10270)
- SAFEWAZE Latitude 6' Single Web SRL: No Connector, Steel Rebar Hook (019-5042)
- SAFEWAZE Latitude Pro Arc Flash 7ft Single Web SRL: Steel Carabiner, Alu Rebar Hook (020-5203)
- SAFEWAZE Latitude 6' Single Web SRL: Carabiner, Alu Snap Hook (019-5045)
- SAFEWAZE Latitude Pro Arc Flash 7ft Single Web SRL: Steel Carabiner, Rebar Hook (020-5201)
- SAFEWAZE PRO 300' Vertical Lifeline (FS700-300)
- SAFEWAZE PRO 6' Stretch Energy Absorbing Lanyard: Dual Leg, Snap Hooks (FS571)
- SAFEWAZE Northstar Classic 50' Cable SRL (FS-FSP1250-G)
- Safewaze Lanyards and Lifelines