Shop All Lanyards and Lifelines
Safewaze
PRO 6' Energy Absorbing Lanyard: Dual Leg, Rebar Hook
Mfr # FS566
Zoro # G1285661
original price:
$171.60
29% off
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safewaze
- MFR # FS566
- Zoro # G1285661
- UPC # 644216337934
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Details
Item | Shock Absorbing Lanyard |
Description
Shock Absorb Lanyrd,Rebar Hook-Dual Leg
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Reading Glasses, +1.5, Clear, Polycarbonate (2VKZ6)
- C.H. HANSON Letter/Number Stamp Set, Rnd Face, 3/32" (26184)
- NEVS ISBT 128 Thawed Apheresis Plasma 2" x 2" (BBC-2121)
- BRADY Pipe Marker, Hot Water Supply, PK5 (7377-4-PK)
- SAFEWAZE 3 FT WEB POSITIONING LANYARD w DBL LOCKING SNP HKS (FS88860-3)
- SAFEWAZE PRO 6' Energy Absorbing Lanyard: Rebar Hook (FS565)
- SAFEWAZE Northstar Classic 65' Cable SRL (FS-FSP1265-G)
- SAFEWAZE PRO 6' Energy Absorbing Lanyard: Snap Hook (FS560)
- SAFEWAZE V-Line 3' Energy Absorbing Lanyard: Snap Hooks (FS88560-E3)
- SAFEWAZE Latitude HD 7' Single Web SRL: Carabiner, Snap Hook (FS-FSP1407-W)
- MSA SAFETY Lanyard, 6 ft., Green (10193129)
- Safewaze Fall Protection