Shop All Lanyards and Lifelines
Safewaze
PRO 4' Energy Absorbing Lanyard: Dual Leg, Rebar Hook
Mfr # FS566-4
Zoro # G1285704
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safewaze
- MFR # FS566-4
- Zoro # G1285704
- UPC # 644216338030
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 4 ft. |
Details
Item | Shock Absorbing Lanyard |
Description
Shock Absorb Lanyrd,4 ft.,Rebar Hk,2 Leg
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lock Seal, Plastic, Red, PK100 (95195)
- DUNLOP Shoe, Unisex, 14"H, Purofort, PR (LJ2HD01)
- ULTRATECH Rolltop Drum Spill Containment System, 66 gal Spill Capacity, 2 Drum, Polyethylene (9675)
- CHILL-ITS BY ERGODYNE High Performance Cap, Blue, Universal Size (6632)
- SAFEWAZE PRO 3' Energy Absorbing Lanyard: Snap Hook (FS560-3)
- SAFEWAZE Cable SRL, Swivel Fall Indic Hook, 30 ft. (FS-FSP1230-G)
- SAFEWAZE Latitude 6' Dual Web SRL: 9013 BWB, Rebar Hooks (019-5054)
- SAFEWAZE 6' Rope Positioning Lanyard (FS33210)
- SAFEWAZE Arc Flash 6' Energy Absorbing Lanyard: Snap Hook (FS560-AF)
- SAFEWAZE Latitude 6' Single Web SRL: Alu Carabiner, Alu Snap Hook (019-5049)
- CONDOR Shock Absorbing Lanyard, 6 ft., Black (45J292)
- Safewaze Fall Protection