Shop All Lanyards and Lifelines
Safewaze
PRO 4'-6' Adjustable Energy Absorbing Lanyard: Soft Loop
Mfr # FS560-SE-AJ
Zoro # G1285625
product price: $50.09
/ea
$50.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safewaze
- MFR # FS560-SE-AJ
- Zoro # G1285625
- UPC # 644216338733
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Details
Item | Adjustable Shock Absorbing Lanyard |
Description
Adj. Shock Absorb Lanyard,Soft Eye 1 End
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Safety Glasses, Clear Anti-Fog ; Anti-Scratch (SF501AF-BLK)
- SCOTCH Tape, 3""Core, 1"W, Transparent (60012592)
- NICOR LIGHTING Nicor Lighting EXL2-10UNV-AL-MR-G-2 12.75 in. Edge Lit LED Emergency Exit Sign; Mirrored & Green (EXL2-10UNV-AL-MR-G-2)
- TINGLEY Rubber Boot, Men's, 7, Knee, Black, PR (43251)
- SAFEWAZE Leading Edge 6ft Energy Absorbing Lanyard: Snap Hooks (019-2011)
- SAFEWAZE Leading Edge 6ft Energy Absorbing Lanyard: Dual Leg, Snap Hooks (019-2012)
- SAFEWAZE Fire Rated Single Leg Lanyard (FS77330-FR)
- SAFEWAZE PRO 3' Energy Absorbing Lanyard: Snap Hook (FS560-3)
- SAFEWAZE Latitude 6' Dual Web SRL: 9013 BWB, Alu Rebar Hooks (019-5055)
- SAFEWAZE V-Line 6' Energy Absorbing Lanyard: Dual Leg, Rebar Hooks (FS88566-E)
- SAFEWAZE Northstar Classic LE 20' Cable SRL (FS-FSP9020)
- Safewaze Fall Protection