Shop All Lanyards and Lifelines
Safewaze
PRO 4'-6' Adjustable Energy Absorbing Lanyard: Snap Hook
Mfr # FS560-AJ
Zoro # G1285530
$55.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safewaze
- MFR # FS560-AJ
- Zoro # G1285530
- UPC # 644216338832
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Details
Item | Adjustable Shock Absorbing Lanyard |
Description
Adj. Shock Absorb Lanyrd,Dbl Snap Hooks
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Polyurethane Coated Gloves, Palm Coverage, White, L, PR (19L495)
- DAMASCUS GEAR Knee Pads, Non-Skid, Polyurethane, Univ, PR (DNKP-B)
- MASTER LOCK Lockout Padlock, KA, Green, 1-3/4"H (410KAGRN)
- DELTANA Residential Letter M Lifetime Brass 4" (RL4M-CR003)
- SAFEWAZE V-Line 6' Stretch Internal Energy Absorbing Lanyard: Rebar Hook (FS88595)
- SAFEWAZE Latitude Pro 7ft Single Web SRL: Carabiner, Snap Hook (018-5004)
- SAFEWAZE Self Retracting Lifeline, 7 ft., 310 lb. Weight Capacity (018-5030)
- SAFEWAZE Cable SRL w/Fall Indic Snap Hook, 20 ft. (FS-FSP1220-G)
- SAFEWAZE Cable SRL w/Fall Indic Snap Hook, 15 ft. (FS-FSP1215-G)
- SAFEWAZE Northstar Classic 80' Cable SRL (FS-EX1080-G)
- CONDOR Self Retracting Lifeline, 6 ft., Black (35KU98)
- Safewaze Fall Protection