Shop All Lanyards and Lifelines
Safewaze
PRO 4'-6' Adjustable Energy Absorbing Lanyard: Dual Leg, Snap Hooks
Mfr # FS561-AJ
Zoro # G1285591
product price: $62.09
/ea
$62.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safewaze
- MFR # FS561-AJ
- Zoro # G1285591
- UPC # 644216338436
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Details
Item | Adjustable Shock Absorbing Lanyard |
Description
Adj. Shock Absorb Lanyrd,Dbl Snap Hk,2 Leg
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Chilled Water Return, 4to6 In (4023-D)
- LYLE Exit Sign For Parking Lots, 18 in H, 18 in W, Aluminum, Square, English, LR7-69R-18DA (LR7-69R-18DA)
- OCCUNOMIX Jacket, Yellow, Polyester, 4XL, Fits Chest 60" (LUX-TRJKT-Y4X)
- TRIMACO Large SuperTuff Coveralls Elastic Back & Wrists, Polypropylene (9903)
- SAFEWAZE PRO 6' Energy Absorbing Lanyard: Dual Leg, Snap Hooks (FS561)
- SAFEWAZE Latitude Pro Arc Flash 7ft Dual Web SRL: 9013 BWB, Rebar Hooks (020-5214)
- SAFEWAZE PRO 4'-6' Adjustable Energy Absorbing Lanyard: Snap Hook (FS560-AJ)
- SAFEWAZE Latitude HD 11' Cable Single Leg SRL: Carabiner, Rebar Hook (FS-FSP1211-G-RBH)
- SAFEWAZE Trailing Rope Grab Assembly, 3' Energy Absorbing Lanyard (FS00SP/FS1118-3)
- SAFEWAZE Northstar Classic 50' Web SRL (FS-EX1550-W)
- GUARDIAN EQUIPMENT Halo Series 25 ft.L Self Retracting Lifeline (10912)
- Safewaze Fall Protection