Shop All Lanyards and Lifelines
Safewaze
PRO 4'-6' Adjustable Energy Absorbing Lanyard: Dual Leg, Rebar Hooks
Mfr # FS566-AJ
Zoro # G1285774
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safewaze
- MFR # FS566-AJ
- Zoro # G1285774
- UPC # 644216337736
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Details
Item | Adjustable Shock Absorbing Lanyard |
Description
Adj. Shock Absorb Lanyrd,Rebar Hook,2 Leg
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 9 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0039YB)
- MCR SAFETY Coated Gloves, L, Natural, Unlined, PK12 (8100A)
- GEC Global Industrial Plastic Chain Barrier, 2inx50'L, Red (50005-50GL)
- CONDOR Beard Cover, Hvywt Nylon, White, PK100 (23KX05)
- SAFEWAZE Latitude 6' Dual Web SRL: 9013 BWB, Snap Hooks (019-5052)
- SAFEWAZE PRO 4' Energy Absorbing Lanyard: Snap Hook (FS560-4)
- SAFEWAZE Welding 6' Energy Absorbing Lanyard: Dual Leg, Rebar Hooks (FS77435-WE-DL)
- SAFEWAZE Cable SRL w/Fall Indic Snap Hook, 20 ft. (FS-FSP1220-G)
- SAFEWAZE V-Line 6' Stretch Internal Energy Absorbing Lanyard: Rebar Hook (FS88595)
- SAFEWAZE Latitude HD 10' Single Cable SRL: Carabiner, Snap Hook (SW8008-10)
- 3M DBI-SALA Rope Lifeline with 2 Snap Hooks (1202899)
- Safewaze Fall Protection