Shop All Harnesses
Safewaze
Oil & Gas Full Body Harness: 1D, Derrick Belt, QC Chest, FD, TB Legs
Mfr # FS77635-OD
Zoro # G211584853
product price: $692.99
/ea
Free Shipping & Returns
$692.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Oil & Gas Full Body Harness: 1D, Derrick Belt, Alu QC Chest, FD, TB LegsThe Oil & Gas Full Body Harness combines rugged materials with a convenient derrick belt attached via quick-connect buckles. Red webbing enhances user visibility when working in proximity to heavy equipment. Front D-ring and built-in 18in dorsal D-ring extender adds versatility.Attachment Points 1 dorsal D-ring, 1 front D-ringWeight 10.3 lbs. 4.7 kgANSI Weight Capacity 130-310 lbs. 59-141 kgOSHA Weight Capacity Up to 420 lbs. 191 kgOSHA Standards 1926.502, 1910.140ANSI Standards Z359.11-2021
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Utility Containment Tray 52.25" L x 28.25" W x 5" H (PAK919)
- IRONCAT TIG Welding Gloves, Goatskin Palm, L, PR (9073/L)
- HIGH-TECH CONVERSIONS Tackified Mat, White, 36x45" Tacky, PK4 (TT-3645-34W)
- PUREFLO Headband (With Clips And Straps) (Includes Comfort Pads) (PF3000-03-058)
- SAFEWAZE Full Body Harness, Vest Style, L (FS-FLEX360-L)
- SAFEWAZE Full Body Harness, Vest Style, L (FS170-L)
- SAFEWAZE PRO Construction Harness: 3D, Dorsal Link, MB Chest, TB Legs, Fixed Waist Pad, M (FS170DL-M)
- SAFEWAZE Arc Flash Full Body Harness: DE 1D, DE QC Chest/Legs, L (022-1983)
- SAFEWAZE Arc Flash Full Body Harness: DE 1D, DE MB Chest, TB Legs, XL (020-1286)
- SAFEWAZE Full Body Harness, Vest Style, L/XL (FS185-L/XL)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACA-TB/UGN)
- Safewaze Harnesses