Shop All Lanyards and Lifelines
Safewaze
Northstar Classic 65' Cable SRL
Mfr # FS-FSP1265-G
Zoro # G1288714
product price: $614.99
/ea
Free Shipping & Returns
$614.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 65 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safewaze
- MFR # FS-FSP1265-G
- Zoro # G1288714
- UPC # 644216360437
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 65 ft. |
Details
Item | Cable Self Retracting Lifeline |
Description
Cable SRL,Swivel Fall Indic Hook,65 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK Hi-Vis Rain Pants, M, Yellow/Green (S37411)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Aluminum, Drinking Water Sign With Symbol, Portrait (OS-NS-A-1218-V-11550)
- HONEYWELL Cut Resistant Gloves, 3 Cut Level, Uncoated, WoMen's, 1 PR (KV18AL-100-50)
- CORTECH Pants, Inmate Uniforms, Navy, 34 to 38 In (CNY1234)
- SAFEWAZE PRO 25' Vertical Lifeline (FS700-25)
- SAFEWAZE Adj Web Positioning Lanyard (FS33310)
- SAFEWAZE Cable SRL, Swivel Fall Indic Hook, 30 ft. (FS-FSP1230-G)
- SAFEWAZE Self Retracting Lifeline, 7 ft., 310 lb. Weight Capacity (018-5030)
- SAFEWAZE Latitude 6' Single Web SRL: Carabiner, Alu Rebar Hook (019-5047)
- SAFEWAZE Latitude 6' Single Web SRL: No Connector, Snap Hook (019-5040)
- 3M DBI-SALA Restraint Lanyard, 6 ft., Yellow (1231016)
- Safewaze Fall Protection