Shop All Lanyards and Lifelines
Safewaze
Northstar Classic 50' Web SRL
Mfr # FS-EX1550-W
Zoro # G1287463
Free Shipping & Returns
$524.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 50 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safewaze
- MFR # FS-EX1550-W
- Zoro # G1287463
- UPC # 644216358335
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 50 ft. |
Details
Item | Self Retracting Lifeline |
Description
SRL,50 ft.,Dbl Snap Hooks
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT Georgia Boot AMP LT Wedge Composite Toe Waterproof Work Boot (GB00592 M 105)
- ANSELL 12" Chemical Resistant Gloves, Neoprene, 10, 1 PR (08-352)
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Yellow Magnetic 8.5 ft. Caution Belt (WMX140-YW-CAUYB-M-M-85)
- DAX HARD HATS Hard Hat Carbon Fiber Full Brim (Matte Black) (HDFM-17KG)
- SAFEWAZE V-Line 6' Stretch Internal Energy Absorbing Lanyard: Snap Hooks (FS88590)
- SAFEWAZE Latitude 6' Single Web SRL: Carabiner, Alu Snap Hook (019-5045)
- SAFEWAZE V-Line 6' Stretch Internal Energy Absorbing Lanyard: Dual Leg, Rebar Hooks (FS88596)
- SAFEWAZE Latitude 6' Single Web SRL: Alu Carabiner, Alu Snap Hook (019-5049)
- SAFEWAZE Leading Edge 6ft Energy Absorbing Lanyard: Dual Leg, Snap Hooks (019-2012)
- SAFEWAZE EVO 3/8 - Detachable Cable Sleeve, GRAB Not included with Kits (020-12101)
- CONDOR Self Retracting Lifeline, 6 ft., Black (35KV04)
- Safewaze Fall Protection