Shop All Lanyards and Lifelines
Safewaze
Northstar Classic 50' Cable SRL
Mfr # FS-FSP1250-G
Zoro # G1288629
product price: $473.99
/ea
Free Shipping & Returns
$473.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 50 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safewaze
- MFR # FS-FSP1250-G
- Zoro # G1288629
- UPC # 644216360536
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 50 ft. |
Details
Item | Cable Self Retracting Lifeline |
Description
Cable SRL,Swivel Fall Indic Hook,50 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUND CURTAINS Ceiling Baffle, 24" W x 48" L, Gray, PK8 (G QFA 10 42)
- KISHIGO T-Shirt, Black Sided, Class 3, Lime, L (9134-L)
- BDG Seamless Knit HPPE Cut Resistant HiViz Yellow Impact Prote, Shrink Wrapped, Size L (9) (99-1-9790-9-K)
- CONDOR 12" Chemical Resistant Gloves, Natural Rubber Latex, 2XL, 1 PR (48UP40)
- SAFEWAZE V-Line 6' Internal Energy Absorbing Lanyard: Snap Hook (FS88580)
- SAFEWAZE Heavyweight 6' Energy Absorbing Lanyard: Snap Hooks (FS88660-HW)
- SAFEWAZE Leading Edge 6ft Energy Absorbing Lanyard: Dual Leg, Snap Hooks (019-2012)
- SAFEWAZE Latitude 6' Dual Web SRL: 9013 BWB, Rebar Hooks (019-5054)
- SAFEWAZE Self Retracting Lifeline, 7 ft., 310 lb. Weight Capacity (018-5030)
- SAFEWAZE PRO 6' Energy Absorbing Lanyard: Snap Hook (FS560)
- CONDOR Self Retracting Lifeline, 10 ft., Black (35KV07)
- Safewaze Lanyards and Lifelines