Shop All Lanyards and Lifelines
Safewaze
Northstar Classic 30' Web SRL
Mfr # FS-EX1530-W
Zoro # G1287490
product price: $404.99
/ea
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safewaze
- MFR # FS-EX1530-W
- Zoro # G1287490
- UPC # 644216358434
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 30 ft. |
Details
Item | Self Retracting Lifeline |
Description
SRL,30 ft.,Dbl Snap Hooks
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAME FABRICS Apron, 3-Pocket Bib, F10, Mocha (82021)
- MILLER ELECTRIC Head Seal, 13" x 10" x 4" Size (260926)
- DUPONT Disp. Lab Coat, XL, Tyvek 400, White, PK8 (TY212SWHXL0008G1)
- RADIANS Bomber Jacket Multi Color Class 3 (SJ12-3ZMS-2X)
- SAFEWAZE Cable SRL w/Fall Indic Snap Hook, 15 ft. (FS-FSP1215-G)
- SAFEWAZE 34ft SRL Tag Line Rope (020-9014)
- SAFEWAZE Welding 6' Energy Absorbing Lanyard: Dual Leg, Snap Hooks (FS77330-FR-DL)
- SAFEWAZE Latitude Pro 7ft Single Web SRL: Carabiner, Snap Hook (018-5004)
- SAFEWAZE Latitude Pro 7ft Dual Web SRL: 9013 BWB, Snap Hooks (018-5024)
- SAFEWAZE V-Line 6' Stretch Internal Energy Absorbing Lanyard: Rebar Hook (FS88595)
- HONEYWELL MILLER Horizontal Lifeline Kit, 60 ft., 310 lb Weight Capacity (SG416/60FT)
- Safewaze Lanyards and Lifelines