Shop All Lanyards and Lifelines
Safewaze
Leading Edge 6ft Energy Absorbing Lanyard: Snap Hooks
Mfr # 019-2011
Zoro # G509945267
product price: $59.69
/ea
$59.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safewaze
- MFR # 019-2011
- Zoro # G509945267
- Country of Origin Taiwan, Province of China
- Category Lanyards and Lifelines
Description
The Leading Edge 6ft Energy Absorbing Lanyard provides edge protection to users of any weight class, working at both 6ft and 12ft free fall heights. This versatile all-in-one solution is built with coated 1/4in aircraft grade steel cable, specially engineered tear webbing to reduce fall arrest force and ballistic absorber cover. Includes single leg construction, protective label cover and forged steel hooks.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Low Profile Warning Light, LED, Green, 120V (LP3PL-120G)
- ERGODYNE Orange Type R Class 2 Heavy-Duty Surveyo (8254HDZ)
- CONDOR 3 Piece Rainsuit w/Detachable Hood, Yellow, M (4T225)
- MILWAUKEE TOOL Winter Performance Gloves – XL (48-73-0033)
- SAFEWAZE PRO 50' Vertical Lifeline (FS700-50)
- SAFEWAZE Cable SRL, Swivel Fall Indic Hook, 30 ft. (FS-FSP1230-G)
- SAFEWAZE 3 FT WEB POSITIONING LANYARD w DBL LOCKING SNP HKS (FS88860-3)
- SAFEWAZE Latitude HD 11' Single Web SRL: Carabiner, Snap Hook (FS-FSP1411-W)
- SAFEWAZE Heavyweight 6' Energy Absorbing Lanyard: Snap Hooks (FS88660-HW)
- SAFEWAZE Latitude HD 11' Web Dual SRL: FS-EX313, Carabiner, Rebar Hook (FS-FSP14095-W-RBH)
- KONG USA Chain Dyneema, 120cm (273D120X0KK)
- Safewaze Lanyards and Lifelines