Shop All Lanyards and Lifelines
Safewaze
Leading Edge 6ft Energy Absorbing Lanyard: Dual Leg, Swivel Rebar
Mfr # 019-2016
Zoro # G909945263
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safewaze
- MFR # 019-2016
- Zoro # G909945263
- Country of Origin Taiwan, Province of China
- Category Lanyards and Lifelines
Description
The Leading Edge 6ft Energy Absorbing Lanyard provides edge protection to users of any weight class, working at both 6ft and 12ft free fall heights. This versatile all-in-one solution is built with coated 1/4in aircraft grade steel cable, specially engineered tear webbing to reduce fall arrest force and ballistic absorber cover. Includes dual leg for 100% tie-off, protective label cover and forged aluminum hooks.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Hydrogen Danger Reflective Label, 10 in Height, 14 in Width, Reflective Sheeting, English (LCU4-0429-RD_14X10)
- CONDOR Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Blue (52LD14)
- 2W INTERNATIONAL Black Riding Coat, 2X-Large (40-20 BK 2XL)
- FIRST ALERT Fire Extinguisher, 5B:C, Dry Chemical, 2 lb (AUTO5)
- SAFEWAZE V-Line 6' Energy Absorbing Lanyard: Snap Hooks (FS88560-E)
- SAFEWAZE Latitude Pro Arc Flash 7ft Dual Web SRL: 9013 BWB, Rebar Hooks (020-5214)
- SAFEWAZE Latitude HD 11' Cable Single Leg SRL: Carabiner, Snap hook (FS-FSP1211-G)
- SAFEWAZE V-Line 3' Energy Absorbing Lanyard: Snap Hooks (FS88560-E3)
- SAFEWAZE Adj Web Positioning Lanyard (FS33310)
- SAFEWAZE PRO 6' Cable Energy Absorbing Lanyard: Snap Hook (FS560-CA)
- MSA SAFETY Self-Retracting Lifeline, 10 ft L, 2Legs (VSLEW-032-PA-A)
- Safewaze Fall Protection