Shop All Lanyards and Lifelines
Safewaze
Latitude Pro Arc Flash 7ft Single Web SRL: Steel Carabiner, Snap Hook
Mfr # 020-5200
Zoro # G409945084
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safewaze
- MFR # 020-5200
- Zoro # G409945084
- Country of Origin Taiwan, Province of China
- Category Lanyards and Lifelines
Description
The Latitude Pro Arc Flash 7ft Single Web Self Retracting Lifeline offers broad use in multiple extreme heat environments: arc flash, hot works and welding. Built for premium performance with a revolutionary internal brake system exclusive to Safewaze plus clear, heavy duty housing with side payout.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Acid Safety Cabinet, 60", H, 42", W (24150)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black, M, PR (VPN96790M)
- HEXARMOR Hi-Vis Cut Resistant Impact Coated Gloves, A6 Cut Level, Polyurethane, S, 1 PR (2095-S (7))
- ARIAT Size 8-1/2 Men's Wellington Boot Composite Work Boot (10020094)
- SAFEWAZE Latitude Pro Arc Flash 7ft Single Web SRL: 9013 BWB, Rebar Hook (020-5205)
- SAFEWAZE Latitude HD 11' Cable Single Leg SRL: Carabiner, Rebar Hook (FS-FSP1211-G-RBH)
- SAFEWAZE PRO 150' Vertical Lifeline (FS700-150)
- SAFEWAZE Rope Lifelin, 50 ft., Rope Grb, 3 ft. Lnyrd (FS700-50GA-3E)
- SAFEWAZE Latitude 6' Single Web SRL: Carabiner, Alu Snap Hook (019-5045)
- SAFEWAZE Latitude 6' Single Web SRL: Carabiner, Rebar Hook (019-5046)
- SUPER ANCHOR SAFETY 20ft 30⁰ Horizontal Lifeline System (1324)
- Safewaze Fall Protection