Shop All Lanyards and Lifelines
Safewaze
Latitude Pro Arc Flash 7ft Single Web SRL: Steel Carabiner, Rebar Hook
Mfr # 020-5201
Zoro # G709945128
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safewaze
- MFR # 020-5201
- Zoro # G709945128
- Country of Origin Taiwan, Province of China
- Category Lanyards and Lifelines
Description
The Latitude Pro Arc Flash 7ft Single Web Self Retracting Lifeline offers broad use in multiple extreme heat environments: arc flash, hot works and welding. Built for premium performance with a revolutionary internal brake system exclusive to Safewaze plus clear, heavy duty housing with side payout.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Empty/In Service/Full Perforated Tag (CT499)
- DENTEC Acid Gas & Chlorine Dioxide Cartridge 6pk (158-T-21)
- CHECKERS Ground Protection Mat, High Density Polyethylene, 8 ft Long x 3 ft Wide, 1/2 in Thick (AM38S1)
- NMC Individual Character Stencil 8" Number Set, PMC8-E (PMC8-E)
- SAFEWAZE EVO 3/8 - Detachable Cable Sleeve, GRAB Not included with Kits (020-12101)
- SAFEWAZE Arc Flash 6' Energy Absorbing Lanyard: Snap Hook, Soft Loop (FS560-AF-SE)
- SAFEWAZE Latitude 6' Dual Web SRL: 9013 BWB, Alu Snap Hooks (019-5053)
- SAFEWAZE 3 FT WEB POSITIONING LANYARD w DBL LOCKING SNP HKS (FS88860-3)
- SAFEWAZE Latitude 6' Dual Web SRL: 9013 BWB, Rebar Hooks (019-5054)
- SAFEWAZE Latitude HD 7' Single Web SRL: Carabiner, Rebar Hook (FS-FSP1407-W-RBH)
- SAFEWAZE Latitude 6' Single Web SRL: No Connector, Steel Rebar Hook (019-5042)
- Safewaze Lanyards and Lifelines