Shop All Lanyards and Lifelines
Safewaze
Latitude Pro Arc Flash 7ft Single Web SRL: 9013 BWB, Rebar Hook
Mfr # 020-5205
Zoro # G309947027
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safewaze
- MFR # 020-5205
- Zoro # G309947027
- Country of Origin Taiwan, Province of China
- Category Lanyards and Lifelines
Description
The Latitude Pro Arc Flash 7ft Single Web Self Retracting Lifeline offers broad use in multiple extreme heat environments: arc flash, hot works and welding. Built for premium performance with a revolutionary internal brake system exclusive to Safewaze plus clear, heavy duty housing with side payout.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM Faceshield Assy, Anti-Fog, with Headgear (S38440)
- NEVS Canine Dorsal Ventral Label 2" x 3" White w/Red (VW-0066)
- 3M SPEEDGLAS Side Windows Coverplate, Nyl, Blk, PK2 (06-0500-53)
- SIGNMISSION OSHA WARNING Sign, Keep Off, 18in X 12in Aluminum, 12" W, 18" L, Landscape, OS-WS-A-1218-L-12654 (OS-WS-A-1218-L-12654)
- SAFEWAZE Northstar Classic 65' Cable SRL (FS-FSP1265-G)
- SAFEWAZE Cable SRL w/Fall Indic Snap Hook, 15 ft. (FS-FSP1215-G)
- SAFEWAZE Latitude Pro Arc Flash 7ft Dual Web SRL: 9013 BWB, Rebar Hooks (020-5214)
- SAFEWAZE V-Line 6' Energy Absorbing Lanyard: Dual Leg, Rebar Hooks (FS88566-E)
- SAFEWAZE V-Line 6' Internal Energy Absorbing Lanyard: Rebar Hook (FS88585)
- SAFEWAZE Latitude 6' Dual Web SRL: 9013 BWB, Alu Rebar Hooks (019-5055)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 3 ft., Green (913WLS-Z7/3FTYL)
- Safewaze Lanyards and Lifelines