Shop All Lanyards and Lifelines
Safewaze
Latitude Pro Arc Flash 7ft Dual Web SRL: 9012 BWB, Rebar Hooks
Mfr # 020-5218
Zoro # G109945186
product price: $568.99
/ea
Free Shipping & Returns
$568.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safewaze
- MFR # 020-5218
- Zoro # G109945186
- Country of Origin Taiwan, Province of China
- Category Lanyards and Lifelines
Description
The Latitude Pro Arc Flash 7ft Dual Web Self Retracting Lifeline offers broad use in multiple extreme heat environments: arc flash, hot works and welding. Built for premium performance with a revolutionary internal brake system exclusive to Safewaze plus clear, heavy duty housing with side payout.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRED SILVER Convex Security Mirror (PLX-30)
- KLEENGUARD Disposable Coveralls, 25 PK, White, KleenGuard(TM) A40, Zipper (44303)
- ERGODYNE ProFlex 315HL Textured Cap Knee Pad, Gray Cap, One Size (18316)
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M004 M 060)
- SAFEWAZE PRO 6' Energy Absorbing Lanyard: Rebar Hook (FS565)
- SAFEWAZE Latitude HD 7' Single Web SRL: Carabiner, Rebar Hook (FS-FSP1407-W-RBH)
- SAFEWAZE Latitude Pro 7ft Dual Web SRL: 9013 BWB, Snap Hooks (018-5024)
- SAFEWAZE Northstar Classic LE 50' Cable SRL (FS-FSP9050)
- SAFEWAZE V-Line 6' Energy Absorbing Lanyard: Dual Leg, Rebar Hooks (FS88566-E)
- SAFEWAZE Latitude 6' Dual Web SRL: 9013 BWB, Snap Hooks (019-5052)
- MSA SAFETY Leading-Edge Self Retracting Lifeline, 8 ft., Black (10192006)
- Safewaze Fall Protection