Shop All Lanyards and Lifelines
Safewaze
Latitude Pro Arc Flash 7ft Dual Web SRL: 9012 BWB, Alu Snap Hooks
Mfr # 020-5219
Zoro # G009945248
product price: $554.99
/ea
Free Shipping & Returns
$554.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safewaze
- MFR # 020-5219
- Zoro # G009945248
- Country of Origin Taiwan, Province of China
- Category Lanyards and Lifelines
Description
The Latitude Pro Arc Flash 7ft Dual Web Self Retracting Lifeline offers broad use in multiple extreme heat environments: arc flash, hot works and welding. Built for premium performance with a revolutionary internal brake system exclusive to Safewaze plus clear, heavy duty housing with side payout.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON 3/16 Dot Design Letter Set Wt 4 Lbs (26250)
- TINGLEY Full Sized PVC Overshoe, 10" High, Chemical Resistant XL (45821)
- NOTRAX 42 ft. L x PVC Foam, 1/2" Thick (419S0342BY)
- BRADY Pipe Marker, Domestic Hot Water Return, Y, 4052-B (4052-B)
- SAFEWAZE Northstar Classic LE 30' Cable SRL (FS-FSP9030)
- SAFEWAZE Arc Flash 6' Energy Absorbing Lanyard: Snap Hook (FS560-AF)
- SAFEWAZE Shock Pack, D-Ring/Snap Hook (FS8800SP-D)
- SAFEWAZE PRO 6' Stretch Energy Absorbing Lanyard: Dual Leg, Snap Hooks (FS571)
- SAFEWAZE Welding 6' Energy Absorbing Lanyard: Dual Leg, Rebar Hooks (FS77435-WE-DL)
- SAFEWAZE Latitude 6' Dual Web SRL: 9013 BWB, Alu Rebar Hooks (019-5055)
- MSA SAFETY Shock Absorbing Lanyard, Twin Leg, 6 ft., S, Weight Capacity: 310 lb (10207240)
- Safewaze Lanyards and Lifelines