Shop All Lanyards and Lifelines
Safewaze
Latitude Pro 7ft Single Web SRL: Alu Carabiner, Snap Hook
Mfr # 018-5012
Zoro # G709947023
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safewaze
- MFR # 018-5012
- Zoro # G709947023
- Country of Origin Taiwan, Province of China
- Category Lanyards and Lifelines
Description
The Latitude Pro 7ft Single Web Self Retracting Lifeline is built with a revolutionary braking system that increases dependability and eliminates the external shock pack. It features a semi-sealed assembly to protect the internal components and unique translucent housing for easy inspection.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OBERON Hood Mounted L.E.D. Light (LED_LAMP)
- DELTA PLUS Quattro(TM) Reusable Foam Ear Plugs, Flanged Shape, 25 dB, Blue, 50 PK (EP-412)
- BRADY Pipe Marker, Natural Gas, Y, 3/4 to2-3/8 In (7196-4)
- ANSELL LightDuty Multi-Purpose Gloves, Size10, PR (11-819)
- SAFEWAZE Leading Edge 6ft Energy Absorbing Lanyard: Dual Leg, D-ring, Snap Hooks (021-2062)
- SAFEWAZE Arc Flash 6' Energy Absorbing Lanyard: Snap Hook, Soft Loop (FS560-AF-SE)
- SAFEWAZE Adj Web Positioning Lanyard (FS33310)
- SAFEWAZE Latitude 6' Dual Web SRL: 9013 BWB, Alu Rebar Hooks (019-5055)
- SAFEWAZE Latitude 6' Single Web SRL: Alu Carabiner, Alu Snap Hook (019-5049)
- SAFEWAZE Leading Edge 6ft Energy Absorbing Lanyard: Snap Hooks (019-2011)
- FALLTECH Self-Retracting Lifeline, 8 ft L, 1Leg (84108SP1)
- Safewaze Fall Protection