Shop All Lanyards and Lifelines
Safewaze
Latitude Pro 7ft Dual Web SRL: 9012 BWB, Alu Snap Hooks
Mfr # 021-5288
Zoro # G609945082
product price: $361.99
/ea
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safewaze
- MFR # 021-5288
- Zoro # G609945082
- Country of Origin Taiwan, Province of China
- Category Lanyards and Lifelines
Description
The Latitude Pro 7ft Dual Web Self Retracting Lifeline is built with a revolutionary braking system that increases dependability and eliminates the external shock pack. It features a semi-sealed assembly to protect the internal components and unique translucent housing for easy inspection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Safety Glasses, Clear No - Antifog Coating (19878)
- PIP Nitrile Coated Gloves, Palm Coverage, White/Gray, XL, PR (34-225/XL)
- DUAL-LITE ExtSgn EmLt, Thmp, Lth Irn Phosh, LED, 2.42W (EVCUGWDI)
- MOLDEX R95 Disposable Respirator w/ Valve, M/L, Gray, PK10 (2740R95)
- SAFEWAZE V-Line 6' Stretch Internal Energy Absorbing Lanyard: Rebar Hook (FS88595)
- SAFEWAZE Latitude 6' Dual Web SRL: 9013 BWB, Alu Snap Hooks (019-5053)
- SAFEWAZE PRO 6' Tie-Back Energy Absorbing Lanyard: Adjustable Ring (FS455)
- SAFEWAZE Adj Web Positioning Lanyard (FS33310)
- SAFEWAZE Latitude 6' Single Web SRL: Alu Carabiner, Alu Rebar Hook (019-5051)
- SAFEWAZE Shock Pack, D-Ring/Snap Hook (FS8800SP-D)
- 3M DBI-SALA Rope Lifeline, 150 ft., White (1202879)
- Safewaze Fall Protection