Shop All Lanyard & Lifeline Accessories
Safewaze
Latitude Pro 7' Single Web SRL: Steel Triple Lock Carabiner, Alu Snap Hook
Mfr # 018-5009
Zoro # G5804978
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SRL Housing Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safewaze
- MFR # 018-5009
- Zoro # G5804978
- UPC # 644216354634
- Country of Origin United States
- Category Lanyard & Lifeline Accessories
Details
Item | Sgl Leg Lightweight Web,Retractable,w/A |
SRL Housing Material | Polycarbonate |
Description
Sgl Leg Lightweight Web,Retractable,w/A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Tyvek 400 Disp. Lab Coat, 4XL, White, PK30 (TY210SWH4X003000)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size S, Coyote Brown, PR (G-EXTICOY-02-S)
- SOF SOLE Shoe Laces, 45" L, Polyester, Neon Grn, PR (84837)
- MILWAUKEE TOOL Full Brim Green Full Brim Hard Hat w/6pt Ratcheting Suspension - Type 1, Class E, Type 1, Class E (48-73-1127)
- SAFEWAZE 5/8" Bulk Lifeline Rope: 600' (FS700-58600)
- SAFEWAZE Rope Termination Plate (FS875)
- SAFEWAZE Retractable Steel Bracket for behind the web (SW-9012)
- SAFEWAZE 36" Rope Protector (018-9001)
- SAFEWAZE 5/8" Bulk Lifeline Rope: 1200' (FS700-581200)
- SAFEWAZE Positioning Belt (M) (FSBELT-2D-RINGS-M)
- KONG USA Harness Stainless Steel Kl With Eyemm. 100 Kn 22 (537100000KK)
- Safewaze Lanyard & Lifeline Accessories