Shop All Lanyards and Lifelines
Safewaze
Latitude HD 11' Web Dual SRL: FS-EX313, Carabiner, Rebar Hook
Mfr # FS-FSP14095-W-RBH
Zoro # G1288723
product price: $462.99
/ea
Free Shipping & Returns
$462.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safewaze
- MFR # FS-FSP14095-W-RBH
- Zoro # G1288723
- UPC # 644216356331
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 11 ft. |
Details
Item | Self Retracting Lifeline |
Description
SRL,Dual Leg w/Rebar Hooks,11 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Label, Safety, Black/Orange, 7 in. H, PK2 (1914S)
- CONDOR No Smoking Sign, 7" H, 10" W, Vinyl, Vertical Rectangle, English, 473T39 (473T39)
- JUSTRITE Drum Spill Containment Pallet, 73 gal Spill Capacity, 4 Drum, 5000 lb., Recycled Polyethylene (28634)
- HONEYWELL Cut-Resistant Gloves, XXL, 13 Gauge, A7, PR (27-0513B/11XXL)
- SAFEWAZE Latitude 6' Single Web SRL: Alu Carabiner, Snap Hook (019-5048)
- SAFEWAZE Latitude 6' Single Web SRL: No Connector, Snap Hook (019-5040)
- SAFEWAZE Leading Edge 6ft Energy Absorbing Lanyard: Rebar Hooks (019-2013)
- SAFEWAZE 6' Positioning Web Lanyard (FS88860)
- SAFEWAZE Arc Flash 6' Energy Absorbing Lanyard: Snap Hook (FS560-AF)
- SAFEWAZE Latitude HD 7' Single Web SRL: Carabiner, Snap Hook (FS-FSP1407-W)
- SUPER ANCHOR SAFETY 25ft Value 5/8" 3-Strand Fall Arrester Lifeline (5503-25)
- Safewaze Lanyards and Lifelines