Shop All Lanyards and Lifelines
Safewaze
Latitude HD 10' Single Cable SRL: Carabiner, Alu Snap Hook
Mfr # SW8008-10-ALU
Zoro # G1289222
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safewaze
- MFR # SW8008-10-ALU
- Zoro # G1289222
- UPC # 644216357536
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 10 ft. |
Details
Item | Cable Self Retracting Lifeline |
Description
Cable SRL w/Aluminum Snap Hook,10 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XL, 200 PK, Blue (ND3000-XL)
- GUARDIAN EQUIPMENT Deck-Mounted Eyewash Station (GBF1849LH-R)
- SURE-LITES Edge-Lit, Recessed, Universal, Red, Sp (EUR70R)
- JUSTIN ORIGINAL WORKBOOTS Size 9-1/2 Women's Western Boot Steel Work Boot, Brown (GY9980)
- SAFEWAZE Latitude HD 7' Single Web SRL: Carabiner, Rebar Hook (FS-FSP1407-W-RBH)
- SAFEWAZE PRO 50' Vertical Lifeline (FS700-50)
- SAFEWAZE Latitude 6' Single Web SRL: No Connector, Steel Rebar Hook (019-5042)
- SAFEWAZE Shock Pack, D-Ring/Snap Hook (FS8800SP-D)
- SAFEWAZE Northstar Classic 50' Web SRL (FS-EX1550-W)
- SAFEWAZE Arc Flash 6' Energy Absorbing Lanyard: Dielectric Snap Hook, Soft Loop (SW560-AF-DE-SE)
- WERNER Softcoil Twinleg Lanyard Energy Abs 6ft (C453100)
- Safewaze Fall Protection