Shop All Lanyards and Lifelines
Safewaze
Latitude HD 10' Single Cable SRL: Carabiner, Alu Rebar Hook
Mfr # SW8008-10-ALU-RBH
Zoro # G1289310
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safewaze
- MFR # SW8008-10-ALU-RBH
- Zoro # G1289310
- UPC # 644216357338
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 10 ft. |
Details
Item | Cable Self Retracting Lifeline |
Description
Cable SRL,Aluminum Rebar Hook,10 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black, L, PR (19L483)
- HONEYWELL Fendall Porta Stream® I; Eyesaline Eyewash Station in Green (32-000100-0000)
- KIDDE Smoke Alarm, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert, Sealed Lithium Ion (P3010L)
- PANDUIT Tag, "Danger Do Not Operate", 5 Tags (PVT-15)
- SAFEWAZE PRO 6' Tie-Back Energy Absorbing Lanyard (FS450)
- SAFEWAZE Leading Edge 6ft Energy Absorbing Lanyard: Snap Hooks (019-2011)
- SAFEWAZE Latitude 6' Single Web SRL: No Connector, Snap Hook (019-5040)
- SAFEWAZE Latitude 6' Single Web SRL: Carabiner, Rebar Hook (019-5046)
- SAFEWAZE Latitude Pro 7ft Dual Web SRL: 9013 BWB, Snap Hooks (018-5024)
- SAFEWAZE V-Line 6' Energy Absorbing Lanyard: Snap Hooks (FS88560-E)
- CONDOR Vertical Lifeline, 50 ft., Blue (45J302)
- Safewaze Fall Protection