Shop All Lanyards and Lifelines
Safewaze
Latitude HD 10' Dual Cable SRL: SW-9012 BWB, Rebar Hooks
Mfr # SW8008-10-RBH-DL
Zoro # G1289292
product price: $369.99
/ea
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safewaze
- MFR # SW8008-10-RBH-DL
- Zoro # G1289292
- UPC # 644216357031
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 10 ft. |
Details
Item | Cable Self Retracting Lifeline |
Description
Cable SRL,Dual Leg,Stl Rebar Hook,10 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Size 11 Women's Logger Boot Composite Work Boot, Brown (CA1435)
- KISHIGO S-M, Lime Class 2 Single Contrast Economy Series Vest (1527-S-M)
- KLEIN TOOLS Climbing Hard Hat with Lamp, Type 1, Class C (60150)
- BRADY Quik-Align 5150 Series Polyester 4 in Lbl Legend: 2 Yellow 10PK (5150P-2)
- SAFEWAZE Self Retracting Lifeline, 7 ft., 310 lb. Weight Capacity (018-5032)
- SAFEWAZE Cable SRL w/Fall Indic Snap Hook, 15 ft. (FS-FSP1215-G)
- SAFEWAZE 6' Rope Positioning Lanyard (FS33210)
- SAFEWAZE Latitude Pro 7ft Single Web SRL: Carabiner, Snap Hook (018-5004)
- SAFEWAZE Latitude 6' Single Web SRL: No Connector, Snap Hook (019-5040)
- SAFEWAZE Latitude HD 11' Cable Single Leg SRL: Carabiner, Rebar Hook (FS-FSP1211-G-RBH)
- WERNER Bantam Web Leading Edge Slf Retracting L (R430006LE-SR)
- Safewaze Lanyards and Lifelines