Shop All Lanyards and Lifelines
Safewaze
Latitude HD 10' Dual Cable SRL: SW-9012 BWB, Alu Snap Hooks
Mfr # SW8008-10-ALU-DL
Zoro # G1289301
product price: $371.99
/ea
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 10 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safewaze
- MFR # SW8008-10-ALU-DL
- Zoro # G1289301
- UPC # 644216357130
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 10 ft. |
Details
Item | Cable Self Retracting Lifeline |
Description
Cable SRL,Dual Leg,Al Snap Hooks,10 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEESE Outerwear Magnum 45 Hood-Yel-Universal Size (45001-60-YEL-U)
- CORTINA SAFETY PRODUCTS CONE 28IN RED/ORANGE W/BLACK BASE (03-500-07)
- ELECTRIDUCT ED Road Emergency Beacon LED Flare KIT w/ Storage Case- Orange (TS-FLED-KIT-OR)
- IDESCO SAFETY Maintenance Department Safety Tag, PK10 (KAT171AC)
- SAFEWAZE Latitude 6' Single Web SRL: No Connector, Snap Hook (019-5040)
- SAFEWAZE Rope Lifelin, 50 ft., Rope Grb, 3 ft. Lnyrd (FS700-50GA-3E)
- SAFEWAZE PRO 150' Vertical Lifeline (FS700-150)
- SAFEWAZE 21ft SRL Tag Line Rope (020-9013)
- SAFEWAZE Self Retracting Lifeline, 7 ft., 310 lb. Weight Capacity (018-5032)
- SAFEWAZE Latitude Pro Arc Flash 7ft Single Web SRL: 9013 BWB, Rebar Hook (020-5205)
- IRONWEAR 6’ Single Leg External Energy-Absorbing Lanyard w/ Steel Snap Hooks (2310)
- Safewaze Fall Protection