Shop All Lanyards and Lifelines
Safewaze
Latitude HD 10' Dual Cable SRL: SW-9012 BWB, Alu Rebar Hooks
Mfr # SW8008-10-ALU-RBHDL
Zoro # G1289329
product price: $378.99
/ea
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safewaze
- MFR # SW8008-10-ALU-RBHDL
- Zoro # G1289329
- UPC # 644216356935
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 10 ft. |
Details
Item | Cable Self Retracting Lifeline |
Description
Cable SRL,DualLeg,Al Rebar Hooks,10 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Watch Your Step Sign, C203PB (C203PB)
- ACCUFORM Right-To-Know Center, Bilingual, 20 in. H (SBZRS326)
- NATIONAL SAFETY APPAREL Class 2 Glove KIT, Black, 10 Glove Size (KITGC2B10-NR)
- ROPPE Rubber Diamond Stair Tread Square Nose 12.31in x 48in Black (48301P100)
- SAFEWAZE Latitude 6' Dual Web SRL: 9013 BWB, Alu Snap Hooks (019-5053)
- SAFEWAZE Welding 6' Energy Absorbing Lanyard: Dual Leg, Rebar Hooks (FS77435-WE-DL)
- SAFEWAZE Latitude 6' Single Web SRL: Carabiner, Alu Rebar Hook (019-5047)
- SAFEWAZE Latitude HD 7' Single Web SRL: Carabiner, Rebar Hook (FS-FSP1407-W-RBH)
- SAFEWAZE Latitude HD 11' Cable Single Leg SRL: Carabiner, Rebar Hook (FS-FSP1211-G-RBH)
- SAFEWAZE PRO 50' Vertical Lifeline (FS700-50)
- CONDOR Shock Absorbing Lanyard, 4 ft. 6" to 6 ft., Blue (19F386)
- Safewaze Fall Protection