Shop All Lanyards and Lifelines
Safewaze
Latitude 6ft Tie-Back Dual Web SRL: 9013, 37in SL Tie-Back, Alu Snap
Mfr # 021-5278
Zoro # G409945268
product price: $371.99
/ea
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safewaze
- MFR # 021-5278
- Zoro # G409945268
- Country of Origin Taiwan, Province of China
- Category Lanyards and Lifelines
Description
The Latitude Tie-Back 6ft Dual Web Self Retracting Lifeline offers a unique, cost-saving option to replace just the tie-back leg when it wears out, rather than the entire SRL. As a bonus, remove the tie-back leg for a Class A SRL capable of foot-level tie off.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC CPR First Aid Certified And Trained Hard Hat Label, Pk25 (HH55)
- MCR SAFETY Leather Welding Jacket 30 Length Xl (38030MWXL)
- NMC Stop Private Property (SS7R)
- MSA SAFETY Climbing Hard Hat, Type 1, Class E, Ratchet (4-Point) (10204347)
- SAFEWAZE Latitude Pro Arc Flash 7ft Single Web SRL: Steel Carabiner, Alu Rebar Hook (020-5203)
- SAFEWAZE Latitude 6' Single Web SRL: Carabiner, Rebar Hook (019-5046)
- SAFEWAZE Latitude 6' Dual Web SRL: 9013 BWB, Snap Hooks (019-5052)
- SAFEWAZE Latitude HD 7' Single Web SRL: Carabiner, Rebar Hook (FS-FSP1407-W-RBH)
- SAFEWAZE Northstar Classic 100' Cable SRL (FS-EX10-100-G)
- SAFEWAZE PRO 6' Stretch Internal Energy Absorbing Lanyard: Dual Leg, Rebar Hooks (FS596)
- WERNER SelfRetract Lifeline, AutoCoil, ArcFlsh, 6 (R290006)
- Safewaze Lanyards and Lifelines