Shop All Lanyards and Lifelines
Safewaze
Latitude 6' Single Web SRL: Carabiner, Rebar Hook
Mfr # 019-5046
Zoro # G6766585
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safewaze
- MFR # 019-5046
- Zoro # G6766585
- UPC # 644216351534
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Details
Item | Self Retracting Lifeline |
Description
This Class B 6′ web self retracting lifeline with a steel rebar hook combines lightweight design with durability. The unit comes with a steel carabiner and has a rotating and pivoting attachment point for improved mobility, making it the ideal personal retractable. FEATURES:
6′ length
Steel rebar hook
High strength housing
360° rotating & 180° pivoting attachment point
Durable shock pack & protective label cover
Steel carabiner included
6′ length
Steel rebar hook
High strength housing
360° rotating & 180° pivoting attachment point
Durable shock pack & protective label cover
Steel carabiner included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Men Graphic Architectural Sign, AS35 (AS35)
- GUARDIAN EQUIPMENT Spray Head, Replacement, Assembly, PK2 (G1540SH)
- JUSTRITE Flammable Safety Cabinet, 4 Gal., Yellow (890400)
- CONDOR First Aid Sign, 14" W, 10" H, 0.032" Thick, 485Y38 (485Y38)
- SAFEWAZE 6' Positioning Web Lanyard (FS88860)
- SAFEWAZE Leading Edge 6ft Energy Absorbing Lanyard: Rebar Hooks (019-2013)
- SAFEWAZE Self Retracting Lifeline, 7 ft., 310 lb. Weight Capacity (018-5030)
- SAFEWAZE Latitude HD 11' Cable Single Leg SRL: Carabiner, Snap hook (FS-FSP1211-G)
- SAFEWAZE V-Line 6' Internal Energy Absorbing Lanyard: Snap Hook (FS88580)
- SAFEWAZE Arc Flash 6' Energy Absorbing Lanyard: Dielectric Snap Hook, Soft Loop (SW560-AF-DE-SE)
- PETZL Progression Lanyard (L044BA00)
- Safewaze Lanyards and Lifelines