Shop All Lanyards and Lifelines
Safewaze
Latitude 6' Single Web SRL: Carabiner, Alu Snap Hook
Mfr # 019-5045
Zoro # G6766707
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safewaze
- MFR # 019-5045
- Zoro # G6766707
- UPC # 644216351831
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Details
Item | Self Retracting Lifeline |
Description
This Class B 6′ web self retracting lifeline with an aluminum snap hook combines lightweight design with durability. The unit comes with a steel carabiner and has a rotating and pivoting attachment point for improved mobility, making it the ideal personal retractable. FEATURES:
6′ length
Aluminum snap hook
High strength housing
360° rotating & 180° pivoting attachment point
Durable shock pack & protective label cover
Steel carabiner included
6′ length
Aluminum snap hook
High strength housing
360° rotating & 180° pivoting attachment point
Durable shock pack & protective label cover
Steel carabiner included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Women's Originals Ankle Boot (OAW901 M 090)
- DUPONT Tyvek 400 Disp Lab Coat, Polyethylene, White, M, PK30 (TY211SWHMD003000)
- STRANCO Die Cut Letter Label, I, 10 Cards, PK10 (DBV-4-I-10)
- CONDOR High Visibility Vest, Orange/Red, 5XL (53YP41)
- SAFEWAZE Latitude HD 7' Single Web SRL: Carabiner, Rebar Hook (FS-FSP1407-W-RBH)
- SAFEWAZE Cable SRL w/Fall Indic Snap Hook, 20 ft. (FS-FSP1220-G)
- SAFEWAZE Trailing Rope Grab Assembly, 3' Energy Absorbing Lanyard (FS00SP/FS1118-3)
- SAFEWAZE V-Line 6' Energy Absorbing Lanyard: Dual Leg, Snap Hooks (FS88561-E)
- SAFEWAZE PRO 6' Stretch Internal Energy Absorbing Lanyard: Rebar Hook (FS595)
- SAFEWAZE PRO 6' Energy Absorbing Lanyard: Dual Leg, Snap Hooks (FS561)
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Red (1340121)
- Safewaze Fall Protection