Shop All Lanyards and Lifelines
Safewaze
Latitude 6' Single Web SRL: Carabiner, Alu Rebar Hook
Mfr # 019-5047
Zoro # G6766427
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safewaze
- MFR # 019-5047
- Zoro # G6766427
- UPC # 644216351237
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Details
Item | Self Retracting Lifeline |
Description
This Class B 6′ web self retracting lifeline with an aluminum rebar hook combines lightweight design with durability. The unit comes with a steel carabiner and has a rotating and pivoting attachment point for improved mobility, making it the ideal personal retractable. FEATURES:
6′ length
High strength housing
Aluminum rebar hook
360° rotating & 180° pivoting attachment point
Durable shock pack & protective label cover
Steel carabiner included
6′ length
High strength housing
Aluminum rebar hook
360° rotating & 180° pivoting attachment point
Durable shock pack & protective label cover
Steel carabiner included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-67-99-PK (WM-67-99-PK)
- STRANCO Die-Cut Reflective Number Label, 2 (DWR-SINGLE-8-2)
- RADIANS Radians C2(TM) Bi-Focal Safety Eyewear (C2-130)
- SIGNMISSION Danger Sign-Face Shield Must Be Worn Operating This Machine-10x14 OSHA Sign, 14" H, DS-Face Shield 1 (DS-Face Shield 1)
- SAFEWAZE PRO 300' Vertical Lifeline (FS700-300)
- SAFEWAZE V-Line 6' Internal Energy Absorbing Lanyard: Dual Leg, Rebar Hooks (FS88586)
- SAFEWAZE Welding 6' Energy Absorbing Lanyard: Dual Leg, Snap Hooks (FS77330-FR-DL)
- SAFEWAZE Northstar Classic LE 50' Cable SRL (FS-FSP9050)
- SAFEWAZE PRO 4' Energy Absorbing Lanyard: Snap Hook (FS560-4)
- SAFEWAZE Latitude HD 7' Single Web SRL: Carabiner, Rebar Hook (FS-FSP1407-W-RBH)
- 3M DBI-SALA Self-Retracting Lifeline, 420 lb Weight Capacity, Blue (3400167)
- Safewaze Lanyards and Lifelines