Shop All Lanyards and Lifelines
Safewaze
Latitude 6' Single Web SRL: Alu Carabiner, Alu Snap Hook
Mfr # 019-5049
Zoro # G6766673
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6 ft.
Product Information
- Brand Safewaze
- MFR # 019-5049
- Zoro # G6766673
- UPC # 644216351336
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Details
Description
This Class B 6′ web self retracting lifeline with an aluminum snap hook combines lightweight design with durability. The unit comes with an aluminum carabiner and has a rotating and pivoting attachment point for improved mobility, making it the ideal personal retractable. FEATURES
6′ length
Aluminum snap hook
High strength housing
360° rotating & 180° pivoting attachment point
Durable shock pack & protective label cover
Aluminum carabiner included
6′ length
Aluminum snap hook
High strength housing
360° rotating & 180° pivoting attachment point
Durable shock pack & protective label cover
Aluminum carabiner included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Antifatigue Mat, 28 In W x 3 ft 4 in L, 7/8 In Thick (549S2840OB)
- VIKING Viking Journeyman Hood (5112)
- TINGLEY Tingley 10" Rubber Overboots (1400 MED)
- 3M Reusable Ear Plugs with Dispenser, Table Top, Wall Mount, Capacity: 400 to 500 Pairs (391-0000)
- SAFEWAZE Latitude HD 11' Cable Single Leg SRL: Carabiner, Snap hook (FS-FSP1211-G)
- SAFEWAZE Latitude Pro 7ft Dual Web SRL: 9013 BWB, Snap Hooks (018-5024)
- SAFEWAZE Latitude HD 10' Single Cable SRL: Carabiner, Alu Rebar Hook (SW8008-10-ALU-RBH)
- SAFEWAZE Leading Edge 6ft Energy Absorbing Lanyard: Rebar Hooks (019-2013)
- SAFEWAZE 6' Rope Positioning Lanyard (FS33210)
- SAFEWAZE Latitude 6' Dual Web SRL: 9013 BWB, Snap Hooks (019-5052)
- FALLTECH Self Retracting Lifeline, 20 ft., Blue (7276BWR)
- Safewaze Lanyards and Lifelines