Shop All Lanyards and Lifelines
Safewaze
Latitude 6' Dual Web SRL: 9013 BWB, Snap Hooks
Mfr # 019-5052
Zoro # G6766418
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safewaze
- MFR # 019-5052
- Zoro # G6766418
- UPC # 644216350636
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Details
Item | Self Retracting Lifeline |
Description
This Class B 6′ dual leg web self retracting lifeline with steel snap hooks combines lightweight design with durability. These units come with our 9013 behind the web bracket and have rotating and pivoting attachment points for improved mobility, making it the ideal personal dual leg unit. FEATURES:
6′ length
Steel snap hooks
Dual leg
High strength housing
360° rotating & 180° pivoting attachment points
Durable shock pack & protective label covers
9013 behind the web bracket included
6′ length
Steel snap hooks
Dual leg
High strength housing
360° rotating & 180° pivoting attachment points
Durable shock pack & protective label covers
9013 behind the web bracket included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Thraxus Safety Eyewear, Digital Camo Frame, Clear AntiFog Lens (TXM4-11ID)
- K1 SERIES Ice Cleat Spacer, Shim, Regular, PR (V7770170-O/S)
- EMERGENCY ZONE Four 4L Water Pouches, w/20 Aquatabs (356-4AQUA)
- SIGNMISSION Safety Sign, OSHA Notice, 24" Height, Aluminum, Evacuation Assembly Point Sign, Portrait (OS-NS-A-1824-V-12187)
- SAFEWAZE Welding 6' Energy Absorbing Lanyard: Dual Leg, Rebar Hooks (FS77435-WE-DL)
- SAFEWAZE PRO 4' Energy Absorbing Lanyard: Dual Leg, Rebar Hook (FS566-4)
- SAFEWAZE PRO 6' Stretch Internal Energy Absorbing Lanyard: Rebar Hook (FS595)
- SAFEWAZE Latitude HD 11' Single Web SRL: Carabiner, Rebar Hook (FS-FSP1411-W-RBH)
- SAFEWAZE Latitude HD 7' Single Web SRL: Carabiner, Rebar Hook (FS-FSP1407-W-RBH)
- SAFEWAZE PRO 4'-6 Adjustable Energy Absorbing Lanyard: Rebar Hook (FS565-AJ)
- 3M DBI-SALA Web Lanyard, 2 ft., Yellow (1231123)
- Safewaze Fall Protection